Motion
VCF 5 1/2

MCGILL
VCF 5 1/2

V-Grooved Track Roller - 5.5000 in Roller Dia., 2.0000 in Roller Width, 4.0000 in Point Dia., Sealed
MI ITEM #01536987
MFR #VCF 5 1/2
Price$1,043.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
VCF 5 1/2

V-Grooved Track Roller - 5.5000 in Roller Dia., 2.0000 in Roller Width, 4.0000 in Point Dia., Sealed
MI ITEM #01536987
MFR #VCF 5 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,043.44/each

Specifications

Dimensions

  • Clamping Force
    1720
  • Groove Angle
    90 °
  • Point Diameter  
    4.0000 in
  • Roller Diameter  
    5.5000 in
  • Roller Width  
    2.0000 in
  • Socket Size
    0.4375
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    10.65 lbs
  • Width To Groove Center
    1.0000 in

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Dynamic Thrust Load Rating
    5790
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VCF 5 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166042158
  • Material
    Bearing Steel, Black Oxide Finish
  • Max Rpm
    950 rpm
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Seal
    Sealed
  • Series
    TRAKROL Track Roller (VCFE)
  • Stud Type
    Standard
  • UPC_NO
    726166111625
  • Url Installation Manual

Overview

Mfr description
VCFE 4 1/2 IDLER ROLLER
  • Stud type cam follower V-grooved outside diameter Tapered bearing insert Hex hole on thread face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text