Motion
RNAO8X15X10-TV

INA (SCHAEFFLER)
RNAO8X15X10-TV

Needle Roller Bearing - 8 mm Bore, 15 mm OD, 10 mm Width, Open
MI ITEM #01537006
MFR #RNAO8X15X10-TV
Price$33.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO8X15X10-TV

Needle Roller Bearing - 8 mm Bore, 15 mm OD, 10 mm Width, Open
MI ITEM #01537006
MFR #RNAO8X15X10-TV

Mfr description
RNAO8X15X10-TV PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.86/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The RNAO8X15X10-TV Needle Roller Bearing features a 8 mm bore diameter, 15 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for miniature precision applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    29000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    890 lbf
  • Radial Static Load Capacity
    920 lbf
  • Roller Type
    Needle Roller
  • Series
    RNAO
  • UPC_NO
    4047643137744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)