Motion
P19214M115

TB WOODS
P19214M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing M, For Belt Type GT3;RPP
MI ITEM #01537038
MFR #P19214M115
Price$3,778.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P19214M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing M, For Belt Type GT3;RPP
MI ITEM #01537038
MFR #P19214M115

Mfr description
P192-14M-115 M HTD SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,778.09/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-15/16 in to 5-1/2 in
  • Face Width
    5.25 in
  • Flange Outside Diameter  
    33.58 in
  • For Belt Width
    115 mm
  • Hub Diameter
    10.5 in
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    33.5800 in
  • Pitch
    14 mm
  • Pitch Diameter
    33.686 in
  • Weight
    256.00 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    698672590907
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    192
  • Pulley Construction
    Spoked
  • UPC_NO
    698672590907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)