Motion
KF180XP0
Four-Point Contact Bearing - 18.0000 in Bore, 19.5000 in OD, 0.7500 in Width, Open
MI ITEM #01537154
MFR #KF180XP0
List Price$11,490.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 18.0000 in Bore, 19.5000 in OD, 0.7500 in Width, Open
MI ITEM #01537154
MFR #KF180XP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,490.09/each for your price

Overview

Mfr description
KF180XP0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    18.0000 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -65 to +250 °F
  • Contact Angle
    30 °
  • Radial Dynamic Load Capacity
    10028 lbf
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    21160 lbf
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    Steel
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Cage Material
    Brass/Non-Metallic
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.08 in
  • Series
    KF
  • Standards Met
    AISI 52100
  • Description
    KF180XP0 BRG
  • UPC_NO
    662729122816
  • Weight
    7.9 lbs
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text