Motion
0331024
Coil Link Chain - 1/0, Zinc Plated Low Carbon Steel, 440 lbs Capacity, 0.18 in Link Dia., 100 ft
MI ITEM #01537264
MFR #0331024
Price$1.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 1/0, Zinc Plated Low Carbon Steel, 440 lbs Capacity, 0.18 in Link Dia., 100 ft
MI ITEM #01537264
MFR #0331024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.86/ft

Specifications

Dimensions

  • Inside Link Length  
    1-1/4 in
  • Inside Link Width  
    0.31 in
  • Link Diameter  
    0.18 in
  • Overall Length
    100 ft
  • Trade Size
    1/0

Details

  • Chain Type
    Coil Link
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    9.6/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    440 lbs

Overview

Mfr description
0331024 1/0 COIL CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought