Motion
PF 14oz
PF Precision Cleaner, 14 Wt Oz
Mi Item #01537278
MFR #PF 14oz
Price$78.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF Precision Cleaner, 14 Wt Oz
Mi Item #01537278
MFR #PF 14oz

Mfr description
1003447 PRECISION CLEANER PF AER16OZ
  • No flash or fire point
  • Plastic Safe
  • Fast evaporation
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$78.02/each

Specifications

Dimensions

  • Boiling Point
    120°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -127°F
  • Shelf Life
    10 yr
  • Specific Gravity
    1.51
  • VOC Content
    5.98

Details

  • Base Type
    HFC
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    31,500 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 122781
  • KB Value
    8.5
  • Manufacturer Upc Number
    078254031903
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    Yes
  • Product Types
    Electronics Cleaner
  • Prop 65 Statement
  • Propellant
    HFC-134a
  • Residue
    No
  • Scent
    Slight Ethereal
  • UPC_NO
    078254031903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)