Motion
S00880
Multipurpose Cleaner - Ready-to-Use, 19 oz, Aerosol Can, Solvent Scent
MI ITEM #01537285
MFR #S00880
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Cleaner - Ready-to-Use, 19 oz, Aerosol Can, Solvent Scent
MI ITEM #01537285
MFR #S00880

Mfr description
SC0880000 GEN PURPOSE CLEANER
  • An excellent cleaner for hard surfaces that are not ordinarily damaged by water
  • Streak-proof formula cuts through dirt, grease, soil surface smears and finger marks with ease
  • VOC compliant streak-proof formula
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Container Size
    19 oz
  • Weight
    1.51 lbs

Details

  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Form
    Aerosol Spray
  • Manufacturer Product Page
  • Product Types
    Multipurpose Cleaner
  • Scent
    Solvent
  • UPC_NO
    075577908806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)