Motion
4-8V19.0-4040  SHEAVE

DODGE
4-8V19.0-4040 SHEAVE

110955 V-Belt Pulley - 8V Belt Section, 4 Groove, 19.0000 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #01537344
MFR #4-8V19.0-4040 SHEAVE
Price$2,393.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-8V19.0-4040 SHEAVE

110955 V-Belt Pulley - 8V Belt Section, 4 Groove, 19.0000 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #01537344
MFR #4-8V19.0-4040 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,393.35/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.4375 to 4.4375 in
  • Face Width  
    6.0000 in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter  
    19.0000 in
  • Weight
    106.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Manufacturer Upc Number
    782475655250
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    782475655250

Overview

Mfr description
4/8V19.0 VT-4040 SHEAVE 110955
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
  • 3V model from 1-6;8;10 grooves, 2.2 to 33.5 in O.D
  • 5V model from 2-10 grooves, 4.4 to 50 in O.D
  • 8V model from 4-6;8;10;12 grooves, 12.5 to 71 in O.D
  • Balancing meets MPTA “B2c” standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text