Specifications
Dimensions
- Bore Diameter1.9375 in
- Hub Diameter3.2500 in
- Hub Projection0.7969 in
- Keyway Size1/2 X 1/4
- Length Through Bore1.2500 in
- Outside Diameter4.4620 in
- Pitch Diameter4.0820 in
- Tooth Width0.459 in
- Weight2.38 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch60 / 3/4 in
- Chain Number Pitch60 / 3/4 in
- Hardened TeethWith Hardened Teeth
- Hub StyleType B
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Catalog NumberH6017X 1 15/16
- Manufacturer Product Page
- Manufacturer Upc Number662289985722
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth17
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO662289985722
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)