Motion
SSC8811X-M-3.25IN (60M31XM)

REXNORD INC
SSC8811X-M-3.25IN (60M31XM)

Table Top Chain - Stainless Steel, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Stainless Steel Color
Mi Item #01537405
MFR #SSC8811X-M-3.25IN (60M31XM)
Price$53.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSC8811X-M-3.25IN (60M31XM)

Table Top Chain - Stainless Steel, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Stainless Steel Color
Mi Item #01537405
MFR #SSC8811X-M-3.25IN (60M31XM)

Mfr description
767.69.31 60M31XM
  • 60M31XM 3.25 Inch Wide Magnetflex TableTop® Chain Made From High Speed Stainless Steel And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.38/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    3.1 mm
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    100 mm
  • Pin Diameter
    1/4 in
  • Weight
    0.21 lbs
  • Weight per Foot
    1.84 lb

Details

  • Base Chain Material
    High Speed Stainless Steel
  • Chain Material
    High Speed Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    High Speed Stainless Steel
  • Flight Material
    High Speed Stainless Steel
  • Operating Temperature Range
    -100 to +800 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699157529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)