Motion
P15H
Lever Hoist - Ratchet Puller Type, 1/2 ton, 1000 lbs Capacity
Mi Item #01537446
MFR #P15H
Price$227.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Ratchet Puller Type, 1/2 ton, 1000 lbs Capacity
Mi Item #01537446
MFR #P15H

Mfr description
P15H RATCHET PULLER .5 TON CAPACITY 15FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.16/each

Specifications

Dimensions

  • Headroom
    19.5000 in | 495.30 mm
  • Pull To Lift Full Load
    100 lbs

Details

  • Body Material
    Heavy Gauge Steel
  • Capacity
    1000 lbs, 1/2 ton
  • Lever Hoist Type
    Ratchet Puller
  • Series
    P Series
  • Type
    Ratchet Puller
  • Warranty
    1 yr
  • Weight Capacity
    1000 lbs, 1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)