Motion
P15D3H
Lever Hoist - Ratchet Puller Type, 1 ton, 2000 lbs Capacity
MI ITEM #01537447
MFR #P15D3H
Price$267.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Ratchet Puller Type, 1 ton, 2000 lbs Capacity
MI ITEM #01537447
MFR #P15D3H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$267.25/each

Specifications

Dimensions

  • Headroom
    27.5000 in | 698.50 mm
  • Pull To Lift Full Load
    105 lbs

Details

  • Body Material
    Heavy Gauge Steel
  • Capacity
    2000 lbs, 1 ton
  • Lever Hoist Type
    Ratchet Puller
  • Series
    P Series
  • Type
    Ratchet Puller
  • Warranty
    1 yr
  • Weight Capacity
    2000 lbs, 1 ton

Overview

Mfr description
P15D3H RATCHET PULLER 1 TON CAPACITY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought