Motion
22571
Torx Key or Torx Driver Set - Torx Drive Style, T10 Minimum Torx Size, T-40 Maximum Torx Size
Mi Item #01537530
MFR #22571
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key or Torx Driver Set - Torx Drive Style, T10 Minimum Torx Size, T-40 Maximum Torx Size
Mi Item #01537530
MFR #22571

Mfr description
22571 TORX KEY SET T10-T40 FOLDING
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    4-1/4 in
  • Maximum Torx Size
    T-40
  • Minimum Torx Size
    T10
  • Torx Size
    T-10, T-15, T-20, T-25, T-27, T-30, T-40

Details

  • Drive Style
    Torx
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)