Motion
SMG840
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 8 mm, Shank Thread Size: M8 x1.25, Non-Lubricated
Mi Item #01537743
MFR #SMG840
Price$226.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 8 mm, Shank Thread Size: M8 x1.25, Non-Lubricated
Mi Item #01537743
MFR #SMG840

Mfr description
SMG 840 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.45/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    8 mm
  • Head Diameter
    1.0000 in
  • Head Width
    0.3540 in
  • Length To Ball Center
    42 mm
  • Misalignment Angle
    14 °
  • Overall Height
    2.0000 in
  • Shank Thread Length  
    25 mm
  • Shank Thread Size
    M8 x1.25
  • Thread Size
    M8x1.25
  • Weight
    0.08 lbs

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Metric Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    637400202583
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to +248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    3957 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400202583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)