Motion
4241487
Hydraulic Gauge - 30 psi, 6 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #01537767
MFR #4241487
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 psi, 6 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #01537767
MFR #4241487

Mfr description
712.25DP 4.5 30PSI 2 X 1/4 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    6 in

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Aluminum
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    30 psi
  • Gauge Type
    Bourdon Tube
  • Lens Material
    Glass
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)