Motion
4241509
Differential / Duplex Pressure Gauge - 712.25 Series, 100 psi, 4-1/2 in Face Diameter, Two Lower Mounts, None - Dry Case Filled
MI ITEM #01537769
MFR #4241509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Differential / Duplex Pressure Gauge - 712.25 Series, 100 psi, 4-1/2 in Face Diameter, Two Lower Mounts, None - Dry Case Filled
MI ITEM #01537769
MFR #4241509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4-1/2 in

Details

  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    Copper Alloy / C-type
  • Case Filling
    None - Dry Case
  • Case Material
    Black Cast Aluminum
  • Design Features
    Hinged Ring Design
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Flat Glass
  • Manufacturer Product Page
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Two Lower Mounts
  • Movement
    Copper alloy
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Series
    712.25
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy (Brass)

Overview

Mfr description
712.25DP 4.5 100PSI 2 X 1/4 L
  • Measurement of pressure differential of 2 applied pressures.
  • Suitable for all gaseous and liquid media that will not obstruct the pressure system or attack copper alloy parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought