Motion
4241665
Differential / Duplex Pressure Gauge - 712.25 Series, 30 psi, 4-1/2 in Face Diameter, Two Lower Mounts, None - Dry Case Filled
Mi Item #01537782
MFR #4241665
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Differential / Duplex Pressure Gauge - 712.25 Series, 30 psi, 4-1/2 in Face Diameter, Two Lower Mounts, None - Dry Case Filled
Mi Item #01537782
MFR #4241665

Mfr description
712.25DX 4.5 30PSI 2 X 1/4 L
  • Measurement and indication of 2 applied pressures.
  • Suitable for all gaseous and liquid media that will not obstruct the pressure system or attack copper alloy parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4-1/2 in

Details

  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    Copper Alloy / C-type
  • Case Filling
    None - Dry Case
  • Case Material
    Black Cast Aluminum
  • Design Features
    Hinged Ring Design
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    30 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Flat Glass
  • Manufacturer Product Page
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Two Lower Mounts
  • Movement
    Copper alloy
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Series
    712.25
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)