Motion
GM2428
Die & Mold Plain-Bearing - 1.5000 in Bore, 2.2500 in Length, Filament Wound Material
MI ITEM #01537811
MFR #GM2428
Price$10.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.5000 in Bore, 2.2500 in Length, Filament Wound Material
MI ITEM #01537811
MFR #GM2428

Mfr description
GM2428-008 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.16/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Outside Diameter
    1.7500 in
  • Overall Length
    2.2500 in
  • Recommended Shaft Size
    1.4995 to 1.5000 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    High Load Self-Lubricating;Fiber Reinforced Composite;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Bushing Type
    Plain Sleeve
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Sleeve Bearing
  • Groove Type
    Plain Interior
  • Group & Class
    Fiber Reinforced Composite
  • Manufacturer Catalog Number
    GM2428-036
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 MPa, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    1.7515-1.7535 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, REACH Compliant, RoHS Compliant, TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)