Overview
Mfr description
GF4856-024 FILAMENT WOUND - GA
Specifications
- Bushing TypePlain Sleeve
- Bushing MaterialRTFE
- Inside Diameter3.0000 in
- Groove TypePlain Interior
- Outside Diameter3.5000 in
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data