Motion
GF1620
Die & Mold Plain-Bearing - 1.0000 in Bore, 1.2500 in OD, RTFE Material
Mi Item #01537814
MFR #GF1620
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.0000 in Bore, 1.2500 in OD, RTFE Material
Mi Item #01537814
MFR #GF1620

Mfr description
GF1620-020 FILAMENT WOUND - GA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Outside Diameter
    1.2500 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)