Motion
GF6068
Die & Mold Plain-Bearing - 3.7500 in Bore, 4.2500 in OD, RTFE Material
Mi Item #01537815
MFR #GF6068
Price$97.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 3.7500 in Bore, 4.2500 in OD, RTFE Material
Mi Item #01537815
MFR #GF6068

Mfr description
GF6068-024 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.72/each

Specifications

Dimensions

  • Inside Diameter
    3.7500 in
  • Outside Diameter
    4.2500 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)