Motion
24-GC6300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
24-GC6300-02 IDL*35TRGH ST EQ F/S

10515283 / 24-GC6300-02 IDL 35TRGH ST EQ F/S
Mi Item #01537831
MFR #24-GC6300-02 IDL*35TRGH ST EQ F/S
Price$2,204.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC6300-02 IDL*35TRGH ST EQ F/S

10515283 / 24-GC6300-02 IDL 35TRGH ST EQ F/S
Mi Item #01537831
MFR #24-GC6300-02 IDL*35TRGH ST EQ F/S

Mfr description
24-GC6300-02 IDL 35TRGH STL EQ F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,204.96/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    23-3/8 in
  • Overall Width
    35 in
  • Roll Diameter  
    6 in
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Weight
    58.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210806675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)