Motion
PSM0812-12
Linear Sleeve Bearing - PSM Series, 0.3125 in Shaft Diameter, 0.4688 in Outside Diameter, 0.4688 in Overall Length, Closed
Mi Item #01537854
MFR #PSM0812-12
Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSM Series, 0.3125 in Shaft Diameter, 0.4688 in Outside Diameter, 0.4688 in Overall Length, Closed
Mi Item #01537854
MFR #PSM0812-12

Mfr description
PSM0812-12 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.22/each

Specifications

Dimensions

  • Outer Ring Width
    0.4720 in, 12 mm
  • Outside Diameter
    0.4688 in
  • Overall Height
    12 mm, 0.4720 in
  • Overall Length
    0.4688 in
  • Overall Width
    0.4720 in, 12 mm
  • Shaft Diameter  
    0.3125 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Vibration Resistant
  • Seal Type
    Open
  • Series
    PSM
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)