Motion
1.5S ACCY KIT

LOVEJOY INC
1.5S ACCY KIT

69790400164 Gear Coupling Component - Accessory Kit, Coupling Size: 1.5, F Series
Mi Item #01537895
MFR #1.5S ACCY KIT
Price$94.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1.5S ACCY KIT

69790400164 Gear Coupling Component - Accessory Kit, Coupling Size: 1.5, F Series
Mi Item #01537895
MFR #1.5S ACCY KIT

Mfr description
1.5S-FLNG CP ACCY KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.76/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Weight
    0.25 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    F
  • UPC_NO
    697904001648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)