Motion
CSK8
Sprag Clutch - 8 mm Bore, 0.87 in OD, 0.35 in Length, 2.6 ft-lbs Torque
MI ITEM #01537983
MFR #CSK8
Price$333.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 8 mm Bore, 0.87 in OD, 0.35 in Length, 2.6 ft-lbs Torque
MI ITEM #01537983
MFR #CSK8

Mfr description
CSK 8 CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.54/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Bore Size
    8 mm
  • Outside Diameter  
    0.87 in
  • Overall Length
    0.35 in

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    738 lb
  • Lubrication
    Grease
  • Max Rpm
    15000 rpm
  • Maximum Speed
    15000 rpm
  • Series
    CSK
  • Torque Capacity
    2.6 ft-lbs
  • UPC_NO
    786582324252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)