Motion
CSK15
Sprag Clutch - 15 mm Bore, 35 mm OD, 11 mm Length, 14.7 ft-lbs Torque
MI ITEM #01537985
MFR #CSK15
Price$538.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 15 mm Bore, 35 mm OD, 11 mm Length, 14.7 ft-lbs Torque
MI ITEM #01537985
MFR #CSK15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$538.72/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bore Size
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Length
    11 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    1665 lb
  • Lubrication
    Grease
  • Max Rpm
    8400 rpm
  • Maximum Speed
    8400 rpm
  • Series
    CSK
  • Torque Capacity
    14.7 ft-lbs
  • UPC_NO
    786582323934

Overview

Mfr description
CSK 15 CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text