Motion
CSK40
CSK Clutch, Bearing Envelope Design, 240 lb-ft Torque Capacity
MI ITEM #01537987
MFR #CSK40
Your Price$616.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CSK Clutch, Bearing Envelope Design, 240 lb-ft Torque Capacity
MI ITEM #01537987
MFR #CSK40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$616.38/each(List $770.48)

Overview

Mfr description
CSK40 CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    284 ft-lbs
  • Max Rpm
    3000 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    22 mm
  • Bearing Support
    Ball
  • Dynamic Load Capacity
    3496-1/2 lb
  • UPC_NO
    786582324191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text