Motion
7238BMG
Angular Contact Bearing - 340 mm Bore, 340 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #01538020
MFR #7238BMG
Price$12,840.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 340 mm Bore, 340 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #01538020
MFR #7238BMG

Mfr description
7238BMG BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,840.18/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    340 mm
  • Overall Height
    55 mm
  • Overall Width  
    55 mm
  • Weight
    46.96 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7238BMG BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176079306
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176079306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)