Motion
24664-5388

GARLOCK KLOZURE
24664-5388

Oil Seal - Solid, 4.000 in Shaft Dia., 5.125 in OD, 0.438 in Overall Width, Model 26HR Design, Mill-Right N Lip Material
MI ITEM #01538031
MFR #24664-5388
Your Price$165.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24664-5388

Oil Seal - Solid, 4.000 in Shaft Dia., 5.125 in OD, 0.438 in Overall Width, Model 26HR Design, Mill-Right N Lip Material
MI ITEM #01538031
MFR #24664-5388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.40/each(List $206.95)

Overview

Mfr description
26HRX5388 MILLRIGHT (47205) 4.000"ID
  • Special purpose seal for high misalignment applications
  • Low-speed service
  • Increased misalignment capability over standard 26

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.000 in
  • Outside Diameter
    5.125 in
  • Overall Width
    0.438 in
  • Design Type
    Model 26HR
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    High Runout
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    300 °F
  • Manufacturer Upc Number
    717744197858
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Manufacturer Catalog Number
    24664-5388
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
  • Weight
    0.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text