Motion
LRT253030
Inner Ring - 25 mm Bore, 30 mm OD
MI ITEM #01538113
MFR #LRT253030
Price$25.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 30 mm OD
MI ITEM #01538113
MFR #LRT253030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.51/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Overall Width
    30 mm
  • Weight
    0.11 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    42100 N
  • Long Description
    The LRT253030 is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, 30 mm overall width, and 0.11 lb weight, engineered to provide a durable raceway surface in industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT253030
  • Max Rpm
    13000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    63400 N

Overview

Mfr description
LRT 253030 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text