Motion
205BS-16
205BS-16 Back Side Shield Rubber 1" Bore
Mi Item #01538418
MFR #205BS-16
Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
205BS-16 Back Side Shield Rubber 1" Bore
Mi Item #01538418
MFR #205BS-16

Mfr description
205BS-16 1 BACK SEAL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.53/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Material
    Rubber
  • Product Type
    Back Side Shields
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)