Motion
10BSSOL
Roller Chain Link - Cottered, Stainless Steel Material
Mi Item #01538532
MFR #10BSSOL
Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered, Stainless Steel Material
Mi Item #01538532
MFR #10BSSOL

Mfr description
10B 304SS OFFSET LINK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.08/each

Specifications

Dimensions

  • Pitch
    5/8 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    10BSS
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    10BSSOL
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    10B
  • Standards Met
    ISO, British Standard
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)