Motion
F4B-SCEZ-111-BEV

DODGE
F4B-SCEZ-111-BEV

E-Z Kleen Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, ProGuard Plus w/ Stainless Steel Flinger Seal
MI ITEM #01538592
MFR #F4B-SCEZ-111-BEV
Price$500.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SCEZ-111-BEV

E-Z Kleen Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, ProGuard Plus w/ Stainless Steel Flinger Seal
MI ITEM #01538592
MFR #F4B-SCEZ-111-BEV

Mfr description
F4BSCEZ111-BEV FLG BRG 064197
  • Setscrews positioned at 65° angles provide maximum locking force without compromising inner ring strength
  • Corrosion-resistant (CR) insert outperforms other coatings on the market today such as black oxide, zinc and thin dense chrome (TDC)
  • Tests have shown the Dodge CR insert exhibited 300% longer bearing life than a typical TDC coated insert
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.94/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3700 in
  • Bolt Hole Diameter
    0.5625 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    1-11/16 in
  • Bore Length
    1.9400 in
  • Max Bolt Hole Spacing
    4.1300 in
  • Min Bolt Hole Spacing
    4.1300 in
  • Overall Height  
    1.9800 in
  • Overall Length Diameter  
    5.6700 in
  • Weight
    2.75 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Type
    Set Screw Ball Bearing
  • Bore Type
    Straight
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Plated Steel
  • Locking Device
    Set Screw
  • Lubricant
    H1 Food Grade
  • Lubrication
    Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    064197
  • Manufacturer Upc Number
    782476037222
  • Max Rpm
    4000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to 225 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    ProGuard Plus w/ Stainless Steel Flinger
  • Sensor Ready
    No
  • Series
    SCEZ
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    782476037222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)