Motion
C2 X 3 3H

DODGE
C2 X 3 3H

Drive Shaft - 3.0000 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #01540263
MFR #C2 X 3 3H
Price$2,773.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C2 X 3 3H

Drive Shaft - 3.0000 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #01540263
MFR #C2 X 3 3H

Mfr description
351308 3 HOLE DRIVE SHAFT SCXT-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,773.00/each

Specifications

Dimensions

  • Hole Diameter
    0.7700 in
  • Screw Diameter Range
    12.0000 to 20.0000 in
  • Shaft Diameter
    3.0000 in
  • Weight
    25 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475883318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)