Motion
C7 X 3-7/16 3H

DODGE
C7 X 3-7/16 3H

Drive Shaft - 3.4375 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #01540265
MFR #C7 X 3-7/16 3H
Price$5,075.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C7 X 3-7/16 3H

Drive Shaft - 3.4375 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material, 316
Mi Item #01540265
MFR #C7 X 3-7/16 3H

Mfr description
351334 3 HOLE DRIVE SHAFT SCXT7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,075.17/each

Specifications

Dimensions

  • Hole Diameter
    0.8900 in
  • Screw Diameter Range
    18.0000 to 24.0000 in
  • Shaft Diameter
    3.4375 in
  • Weight
    90.8 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475882601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)