Motion
C5B X 3 3H

DODGE
C5B X 3 3H

Drive Shaft - 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #01540266
MFR #C5B X 3 3H
Price$2,622.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C5B X 3 3H

Drive Shaft - 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #01540266
MFR #C5B X 3 3H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,622.42/each

Specifications

Dimensions

  • Screw Diameter Range
    12.0000 to 20.0000 in
  • Weight
    43.90 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475883394

Overview

Mfr description
245477 3 HOLE DRIVE SHAFT SCXT515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought