Motion
2700-LN-05-05
2700-LN-05-05 BLKHD STR MJ-MJ W/LOCKNUT
MI ITEM #01541440
MFR #2700-LN-05-05
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2700-LN-05-05 BLKHD STR MJ-MJ W/LOCKNUT
MI ITEM #01541440
MFR #2700-LN-05-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.70/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 2 Size
    5/16 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Thread
    1/2-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2700

Overview

Mfr description
2700-LN-05-05 BLKHD STR MJ-MJ W/LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text