Overview
Mfr description
2703-LN-04-04-04-FG BRANCH TEE BLKHEAD
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 1 Size1/4 in
- End 1 Thread7/16-20 UNF
- End 2 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 2 Size1/4 in
- End 2 Thread7/16-20 UNF
- MaterialSteel
- End 3 Size1/4 in
- End 3 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 3 Thread7/16-20 UNF
- End 4 StyleNot Applicable
- Series2703
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data