Motion
6410-16-10-O
6410-16-10-O 16MB-10FB
MI ITEM #01541461
MFR #6410-16-10-O
List Price$44.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6410-16-10-O 16MB-10FB
MI ITEM #01541461
MFR #6410-16-10-O

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.57/each for your price

Overview

Mfr description
6410-16-10-O 16MB-10FB
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
  • Interchangeable and easy to install, requiring no special tools

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female O-Ring Boss
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • End 1 Size
    1 in, 5/8 in
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1 in, 5/8 in
  • End 1 Size Type
    5/8 ORB
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 2 Size Type
    1 ORB
  • Material
    Steel
  • Maximum Operating Pressure
    4500 psi
  • Weight
    0.39 lbs
  • Description Keyword
    5/8 in Female O-Ring Boss x 1 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    1.13 in
  • Series
    6410
  • Overall Diameter
    1 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text