Motion
2705-LN-12-12
2705-LN-12-12 12FP-12BKHD
Mi Item #01541466
MFR #2705-LN-12-12
Price$31.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2705-LN-12-12 12FP-12BKHD
Mi Item #01541466
MFR #2705-LN-12-12

Mfr description
2705-LN-12-12 12FP-12BKHD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.99/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male JIC Bulkhead
  • End 1 Thread
    1-1/16-12 UN, 3/4-14 NPTF
  • End 2 Style
    Female Pipe, Male JIC Bulkhead
  • End 2 Thread
    1-1/16-12 UN, 3/4-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)