Motion
6402-10-10-O
Straight Adapter - 5/8 in Female JIC 37° Flare x 5/8 in Male O-Ring Boss, Steel
Mi Item #01541468
MFR #6402-10-10-O
Price$21.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/8 in Female JIC 37° Flare x 5/8 in Male O-Ring Boss, Steel
Mi Item #01541468
MFR #6402-10-10-O

Mfr description
6402-10-10-O 10MB-10FJX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.56/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 ORB
  • Weight
    0.19 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss
  • Description Keyword
    5/8 in Female JIC 37° Flare x 5/8 in Male O-Ring Boss
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    6402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)