Specifications
Dimensions
- End 1 Size1-5/16 in
- End 2 Size1 in
- Weight0.45 lbs
Details
- Adapter TypeStraight Adapter
- Description Keyword1-5/16 in Barb x 1 in Male O-Ring Boss
- End 1 StyleBarbed
- End 2 Thread(SAE) 1-5/16–12
- Fitting ShapeStraight
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)