Motion
6410-04-04-O
6410-04-04-O 4MB-4FB
MI ITEM #01541512
MFR #6410-04-04-O
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6410-04-04-O 4MB-4FB
MI ITEM #01541512
MFR #6410-04-04-O

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.46/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 ORB
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 ORB
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    1/4 in Female O-Ring Boss x 1/4 in Male O-Ring Boss
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6410

Overview

Mfr description
6410-04-04-O 4MB-4FB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text