Motion
6565-12-12
Straight Adapter - 3/4 in Female JIC 37° Flare x 3/4 in Female JIC 37° Flare Swivel, Steel
Mi Item #01541514
MFR #6565-12-12
Price$31.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Female JIC 37° Flare x 3/4 in Female JIC 37° Flare Swivel, Steel
Mi Item #01541514
MFR #6565-12-12

Mfr description
6565-12-12 12FJX-12FJX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.00/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 JIC 37°
  • Weight
    0.39 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/4 in Female JIC 37° Flare x 3/4 in Female JIC 37° Flare Swivel
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    6565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)