Specifications
Dimensions
- End 1 Size1-1/2 in
- End 1 Size Type1-1/2 JIC 37°
- End 2 Size1-1/2 in
- End 2 Size Type1-1/2 JIC 37°
- Weight1.27 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword1-1/2 in Female JIC 37° Flare Swivel x 1-1/2 in Female JIC 37° Flare Swivel
- End 1 StyleFemale JIC 37° Flare Swivel
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleFemale JIC 37° Flare Swivel
- End 2 Thread(SAE) 1-7/8–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6565
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)