Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/4 in
- Weight0.63 lbs
Details
- Adapter TypeStraight Adapter
- Description Keyword1-1/2 in Barb x 1-1/4 in Male O-Ring Boss
- End 1 StyleBarbed
- End 2 Thread(SAE) 1-5/8–12
- Fitting ShapeStraight
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)