Motion
R261G
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/8 in, NPT Outlet Thread, Straight, 5 to 125 psi
Mi Item #01541690
MFR #R261G
Price$55.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/8 in, NPT Outlet Thread, Straight, 5 to 125 psi
Mi Item #01541690
MFR #R261G

Mfr description
R261G REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.04/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Overall Height
    2-3/4 in
  • Overall Length  
    1-1/2 in

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Adjustable Knob
  • Material
    Nylon
  • Maximum Air Flow
    25 scfm
  • Maximum Operating Pressure
    250 psi
  • Maximum Set Pressure
    250 psi
  • Operating Temperature Range
    40 to 120 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Guage
  • Set Pressure Range
    5 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)