Motion
ASW-4T
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24, Self-Lubricating
Mi Item #01541768
MFR #ASW-4T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24, Self-Lubricating
Mi Item #01541768
MFR #ASW-4T

Mfr description
ASW-4T MIL SPEC FEMALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.8060 in
  • Head Width
    0.3370 in
  • Misalignment Angle
    15 º
  • Overall Height
    1.8720 in
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24
  • Weight
    0.084 lbs

Details

  • Ball Material
    440 C Stainless Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    4340 Alloy Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    4860 lbf
  • Rod End Type
    Female
  • Series
    ASW
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3B
  • UPC_NO
    190029017865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)