Motion
YD18-3/4

BOSTON GEAR
YD18-3/4

External Tooth Spur Gear - 12 DP, 20 ° PA, 18 Teeth, 1.0000 in Face, 3/4 in Bore, Finished, Material: Steel
MI ITEM #01541878
MFR #YD18-3/4
Price$123.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YD18-3/4

External Tooth Spur Gear - 12 DP, 20 ° PA, 18 Teeth, 1.0000 in Face, 3/4 in Bore, Finished, Material: Steel
MI ITEM #01541878
MFR #YD18-3/4

Mfr description
YD18-3/4 46163
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.79/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.24 in
  • Hub Projection
    0.62 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    1.667 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Weight
    1.02 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46163
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • UPC_NO
    781711461631

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)