Motion
SP24
Bearing, BOStonE F-1, solid bar, Glass Filled Teflon, 1-1/4" OD
MI ITEM #01541882
MFR #SP24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE F-1, solid bar, Glass Filled Teflon, 1-1/4" OD
MI ITEM #01541882
MFR #SP24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP24 50964

Specifications

  • Finish
    No Finish
  • Length
    13 in
  • Diameter
    1-1/2 in
  • Weight
    1.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text